Search Results for "ACDC-52NAV FLUKE ELECTRONICS CORPORATION"

1-20 of 2000
FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

  • MFR Part #: FLUKE-325
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($520.11) ·
FLUKE325 - Fluke Electronics

Total Availability:

U065P - Midwest

Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 3 LB

  • MFR Part #: U065P
  • Total Availability: 2,550
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 6 ($159.24) ·
U065P - Industrial C&S LLC

Total Availability: In Stock

FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

  • MFR Part #: FLUKE-115
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($319.36) ·
FLUKE115 - Fluke Electronics

Total Availability: Available from manufacturer.

U065NA1 - Midwest

Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB

  • MFR Part #: U065NA1
  • Total Availability: 733
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 6 ($140.04) ·
U065NA1 - Industrial C&S LLC

Total Availability: In Stock

FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

  • MFR Part #: FLUKE-375/FC
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($723.18) ·
FLUKE375FC - Fluke Electronics

Total Availability: Available from manufacturer.

AL9V - Rayovac Corporation

Battery, Alkaline; 9 V; Standard Package 8; Maximum[R] Brand

  • MFR Part #: AL9V-8
  • Total Availability: 16
  • Manufacturer: Rayovac Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($20.14) · 72 ($120.84) ·
AL9V - Rayovac Corporation

Total Availability: In Stock

FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,092.48) ·
FLUKE1507 - Fluke Electronics

Total Availability: Available from manufacturer.

FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

  • MFR Part #: FLUKE-87-5
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($688.72) ·
FLUKE87 - Fluke Electronics

Total Availability: In Stock

FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

  • MFR Part #: FLUKE-177-ESFP
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($607.08) ·
FLUKE177 - Fluke Electronics

Total Availability: Available from manufacturer.

FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

  • MFR Part #: FLUKE-789
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,783.65) ·
FLUKE789 - Fluke Electronics

Total Availability: Available from manufacturer.

FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

  • MFR Part #: FLUKE-323
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 3 ($740.94) ·
FLUKE323 - Fluke Electronics

Total Availability: In Stock

FDC75SS - PAP

FDC75SS

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: PAP
  • Find: Similar Items
  • Pkg Sizes: 1 ($136.47) ·
FDC75SS - Patriot Aluminum Products

Total Availability: Available from manufacturer.

FDC3SA - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"

  • MFR Part #: FDC3 SA
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($194.86) ·
FDC3SA - Crouse-Hinds

Total Availability: In Stock

522DCI2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 Inch

  • MFR Part #: 522-DCI2
  • Total Availability: 182
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($297.50) · 250 ($2,975.00) ·
522DCI2 - Nsi Industries

Total Availability: In Stock

FDCT1100 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl

  • MFR Part #: FDCT1100
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($73.90) ·
FDCT1100 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

522DC2 - Bridgeport

Flexible Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Length, 1-1/2 In Diameter, Screw-In Connection, 45 LB/Ea

  • MFR Part #: 522-DC2
  • Total Availability: 3,696
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($178.90) · 250 ($1,789.00) ·
522DC2 - Nsi Industries

Total Availability: In Stock

FDC12 - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

  • MFR Part #: FDC12
  • Total Availability: 12
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($153.21) ·
FDC12 - Crouse-Hinds

Total Availability: In Stock

524DC2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch

  • MFR Part #: 524-DC2
  • Total Availability: 88
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($102.80) ·
524DC2 - Nsi Industries

Total Availability: In Stock

52RN540WH - Edwards

Edwards 52 Series Rotating Beacon For Indoor or Outdoor Applications. Cast Base Can Be Utilized As Junction Box. May Be Mounted Vertically, Facing Up or Down

  • MFR Part #: 52R-N5-40WH
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($401.87) ·
52RN540WH - Edwards Signaling

Total Availability: Available from manufacturer.

FDC175 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip

  • MFR Part #: FDC175
  • Total Availability: 1
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($527.70) ·
FDC175 - Appleton/Oz Gedney

Total Availability: In Stock

FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

MFR Part #:
FLUKE-325
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($520.11)
U065P - Midwest

Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 3 LB

MFR Part #:
U065P
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
2,550 Each
Pkg Sizes:
6 Each ($159.24)
FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

MFR Part #:
FLUKE-115
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($319.36)
U065NA1 - Midwest

Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB

MFR Part #:
U065NA1
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
733 Each
Pkg Sizes:
6 Each ($140.04)
FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

MFR Part #:
FLUKE-375/FC
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($723.18)
AL9V - Rayovac Corporation

Battery, Alkaline; 9 V; Standard Package 8; Maximum[R] Brand

MFR Part #:
AL9V-8
Manufacturer:
Rayovac Corporation
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
12 Each ($20.14)
72 Each ($120.84)
FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

MFR Part #:
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,092.48)
FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

MFR Part #:
FLUKE-87-5
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($688.72)
FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

MFR Part #:
FLUKE-177-ESFP
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($607.08)
FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

MFR Part #:
FLUKE-789
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,783.65)
FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

MFR Part #:
FLUKE-323
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
3 Each ($740.94)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($136.47)
FDC3SA - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"

MFR Part #:
FDC3 SA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
2 Each ($194.86)
522DCI2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 Inch

MFR Part #:
522-DCI2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
182 Each
Pkg Sizes:
25 Each ($297.50)
250 Each ($2,975.00)
FDCT1100 - Appleton

Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl

MFR Part #:
FDCT1100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($73.90)
522DC2 - Bridgeport

Flexible Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Length, 1-1/2 In Diameter, Screw-In Connection, 45 LB/Ea

MFR Part #:
522-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
3,696 Each
Pkg Sizes:
25 Each ($178.90)
250 Each ($1,789.00)
FDC12 - Eaton

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

MFR Part #:
FDC12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($153.21)
524DC2 - Bridgeport

Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch

MFR Part #:
524-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
88 Each
Pkg Sizes:
5 Each ($102.80)
52RN540WH - Edwards

Edwards 52 Series Rotating Beacon For Indoor or Outdoor Applications. Cast Base Can Be Utilized As Junction Box. May Be Mounted Vertically, Facing Up or Down

MFR Part #:
52R-N5-40WH
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($401.87)
FDC175 - Appleton

Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip

MFR Part #:
FDC175
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($527.70)

Begin Live Chat